Motion
CA-60-2
Turntable Bearing - Steel, 1524 mm OD, 2.0000 in Width
Mi Item #05674308
MFR #CA-60-2
Price$1,119.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Turntable Bearing - Steel, 1524 mm OD, 2.0000 in Width
Mi Item #05674308
MFR #CA-60-2

Mfr description
CA-60-2 MANUAL CAROUSEL 2000 LB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,119.16/each

Specifications

Dimensions

  • Inside Diameter
    56.5000 in, 1435.10 mm
  • Outside Diameter
    1524 mm
  • Overall Width
    2.0000 in
  • Weight
    59 lbs, 26.76 kg

Details

  • Axial Static Load Capacity
    8896.4 N
  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Gear Type
    Gearless
  • Product Type
    Turntable Bearings
  • Series
    CA
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)