Motion
CUT-2
Plastic Cutter Utility Knife - Utility Blade, Plastic, Yellow Color
Mi Item #05674337
MFR #CUT-2
Price$4.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plastic Cutter Utility Knife - Utility Blade, Plastic, Yellow Color
Mi Item #05674337
MFR #CUT-2

Mfr description
CUT-2 CUTTER - THICK MATERIAL 8 IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.93/each

Specifications

Dimensions

  • Blade Length
    1.5000 in, 38.10 mm
  • Overall Length
    8.0000 in, 203 mm
  • Single Part Height
    1.8750 in
  • Tool Weight
    1 lbs, 0.45 kg
  • Weight
    1 lbs, 0.45 kg
  • Width
    0.2500 in, 6.35 mm

Details

  • Additional Details
    Blade Material, Stainless Steel, Handle Type, Straight, Retractable Blade, No, Recommended Use, Cut Bubble Wrap, Foam, Film, Twine
  • Angled Or Straight
    Hook
  • Blade Installed
    Yes
  • Blade Material
    Stainless Steel
  • Blade Type
    Utility Blade
  • Body Material
    Plastic
  • Color
    Yellow
  • Description
    Plastic Cutter For Thick Material 8 In. x 1/4 In. x 1-7/8 In. Yellow.
  • For Use With
    Bubble Wrap, Foam, Film, Twine, And Similar Materials
  • Handle Color
    Yellow
  • Handle Material
    Plastic
  • Handle Type
    Straight
  • Knife Type
    Utility Blade
  • Material
    Plastic
  • Number Of Blades
    1
  • Number Of Blades Included
    1
  • Number Of Pieces
    1
  • Retractable Blade
    No
  • Snap Blade
    No
  • Tool Material
    Plastic
  • Type
    Utility Blade
  • UPC_NO
    691215076494
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)