Motion
CCNB-48-SB

CARTER MFG CO
CCNB-48-SB

Crowned Cam Follower - 1.5000 in Roller Dia, 0.8750 in Roller Width, 0.6250 in Stud Dia, 1.5000 in Stud Length, Sealed
MI ITEM #05674535
MFR #CCNB-48-SB
Price$66.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
CCNB-48-SB

Crowned Cam Follower - 1.5000 in Roller Dia, 0.8750 in Roller Width, 0.6250 in Stud Dia, 1.5000 in Stud Length, Sealed
MI ITEM #05674535
MFR #CCNB-48-SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$66.58/each

Specifications

Dimensions

  • Eccentric Stud Diameter
    0.6250 in
  • Hex Size
    5/16 in
  • Lube Size
    3/16 in
  • Male Thread Size
    5/8-18
  • Roller Diameter  
    1.5000 in
  • Roller Width  
    0.8750 in
  • Stud Diameter  
    0.6250 in
  • Stud Length  
    1.5000 in
  • Thread Length
    0.7500 in
  • Torque
    325 in/lb

Details

  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    5640 lbf
  • Radial Static Load Capacity
    4840 lbf
  • Roller Shape
    Crowned

Overview

Mfr description
CCNB-48-SB 1 1/2" OD NEEDLE CF CROWN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text