Motion
K3BF3
K-Series Hydraulic Plug - Steel Body Material, 3/8 in BSPP, 3/8 – 19 Female Thread, 4000 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #05674639
MFR #K3BF3
List Price$26.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K-Series Hydraulic Plug - Steel Body Material, 3/8 in BSPP, 3/8 – 19 Female Thread, 4000 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #05674639
MFR #K3BF3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.01/each for your price

Overview

Mfr description
K3BF3 CLAMP

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female BSPP
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Actual Thread Size
    3/8 – 19 BSPP
  • Working Pressure Range
    3001 to 4000 psi
  • Working Pressure
    4000 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    3/8 in BSPP, 3/8 – 19 Female Thread
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Body Size
    3/8 in
  • Hex
    7/8 in
  • Length
    1.70 in
  • Burst Pressure
    18270 psi
  • Standard Interchange
    ISO 7241-A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text