Motion
5215J
Double Row Angular Contact Bearing - 70 mm Bore, 125 mm OD, 39.70 mm Width, Open, Without Snap Ring, CN
Mi Item #05674650
MFR #5215J
Price$536.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 70 mm Bore, 125 mm OD, 39.70 mm Width, Open, Without Snap Ring, CN
Mi Item #05674650
MFR #5215J

Mfr description
5215J BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$536.12/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    125 mm
  • Overall Length
    130 mm
  • Overall Width  
    39.70 mm
  • Weight
    4.211 lbs, 1.91 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176011993
  • Max Rpm
    4300 rpm
  • Maximum Operating RPM
    4300 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    93500 N, 21019.6 lbf
  • Radial Static Load Capacity
    83000 N, 18659.1 lbf
  • Series
    52
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176011993
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)