Motion
5217J
Double Row Angular Contact Bearing - 85 mm Bore, 150 mm OD, 1.9375 in Width, Open
MI ITEM #05674652
MFR #5217J
List Price$666.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 85 mm Bore, 150 mm OD, 1.9375 in Width, Open
MI ITEM #05674652
MFR #5217J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$666.56/each for your price

Overview

Mfr description
5217J BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    25 °
  • Internal Clearance
    C0
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    029176359019
  • UPC_NO
    029176359019
  • Prop 65 Statement
  • Description
    5217J BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text