Motion
AHA-2-10-10
Adjustable Gantry Crane - Aluminum Material, Glass Filled Nylon Caster, 10 ft Overall I-Beam Length, 2000 lbs Capacity
MI ITEM #05674727
MFR #AHA-2-10-10
Price$3,593.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Gantry Crane - Aluminum Material, Glass Filled Nylon Caster, 10 ft Overall I-Beam Length, 2000 lbs Capacity
MI ITEM #05674727
MFR #AHA-2-10-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,593.67/each

Specifications

Dimensions

  • Base Width
    53-3/4 in
  • I-Beam Flange Width
    3-5/16 in
  • Overall I Beam Height
    6 in
  • Overall I Beam Length
    10 ft
  • Under I Beam Usable Height
    7.8 to 10.2 ft in
  • Weight
    252 lbs

Details

  • Capacity
    2000 lbs
  • Caster Type
    Glass Filled Nylon
  • Manufacturer Upc Number
    691215001212
  • Material
    Aluminum
  • Prop 65 Statement
  • Technical Data Sheet
  • UPC_NO
    691215001212

Overview

Mfr description
AHA-2-10-10 ADJUST ALUMINUM GANTRY
  • The Adjustable Height Aluminum Gantry Cranes combine lightweight and rigid construction into one unit.
  • The all aluminum construction of this gantry crane makes it corrosion resistant and perfect for outdoor use.
  • The lightweight I-beam allows height adjustment without the need of a hoist or fork truck.
  • Included are two (2) straps, allowing transport of the gantry crane in one neat package.
  • Facilitate easy mobility from one area to another with four (4) 8" glass filled swivel casters with four-position locks on the 2,000 and 4,000 lb. capacity models, while utilizing phenolic casters on the 6,000 lb. capacity units.
  • Height is adjustable in 6" increments.
  • Do not move units while loaded.
  • Hoist and trolley can be ordered separately.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought