Motion
AHA-2-12-10
Adjustable Gantry Crane - Aluminum Material, Glass Filled Nylon Caster, 12 ft Overall I-Beam Length, 2000 lbs Capacity
Mi Item #05674728
MFR #AHA-2-12-10
Price$5,132.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Gantry Crane - Aluminum Material, Glass Filled Nylon Caster, 12 ft Overall I-Beam Length, 2000 lbs Capacity
Mi Item #05674728
MFR #AHA-2-12-10

Mfr description
AHA-2-12-10 ADJUST ALUMINUM GANTRY
  • The Adjustable Height Aluminum Gantry Cranes combine lightweight and rigid construction into one unit.
  • The all aluminum construction of this gantry crane makes it corrosion resistant and perfect for outdoor use.
  • The lightweight I-beam allows height adjustment without the need of a hoist or fork truck.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,132.61/each

Specifications

Dimensions

  • Base Width
    53-13/16 in
  • I-Beam Flange Width
    4 in
  • Overall I Beam Height
    8 in
  • Overall I Beam Length
    12 ft
  • Under I Beam Usable Height
    7.8 to 10.2 ft in
  • Weight
    274 lbs

Details

  • Capacity
    2000 lbs
  • Caster Type
    Glass Filled Nylon
  • Manufacturer Upc Number
    691215001236
  • Material
    Aluminum
  • Prop 65 Statement
  • Technical Data Sheet
  • UPC_NO
    691215001236
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)