Motion
CYL-2
Welding Cylinder Torch Cart - Pneumatic Wheels, Fire Protection Not Included, 500 lbs Weight Capacity
Mi Item #05674732
MFR #CYL-2
Price$965.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding Cylinder Torch Cart - Pneumatic Wheels, Fire Protection Not Included, 500 lbs Weight Capacity
Mi Item #05674732
MFR #CYL-2

Mfr description
CYL-2 WELDING TORCH CART FORK 500 LB
  • Designed for transporting cylinders and cutting torch
  • Includes two tank compartments with heavy-duty ratchet straps
  • Brackets are included for holding cutting torch and hose
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$965.58/each

Specifications

Dimensions

  • Overall Size
    40-1/4 x 34-9/16 x 66-3/8 in
  • Weight
    278 lbs

Details

  • Cutting Torch Box
    Cutting Torch Box Included
  • Fire Protection
    Fire Protection Not Included
  • Fork Pockets
    Fork Pockets Included
  • Manufacturer Upc Number
    691215055673
  • Number of Wheels
    2
  • Overhead Lift Eye
    Overhead Lift Eye Included
  • UPC_NO
    691215055673
  • Weight Capacity
    500 lbs
  • Wheel Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)