Motion
FST-2744-2
Folding Security Truck - Painted Gray Finish, 6 Casters, 2000 lbs Weight Capacity
Mi Item #05674735
MFR #FST-2744-2
Price$1,429.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Folding Security Truck - Painted Gray Finish, 6 Casters, 2000 lbs Weight Capacity
Mi Item #05674735
MFR #FST-2744-2

Mfr description
FST-2744-2 FOLDING SECURITY TRUCK 2000
  • Safely hold valuable equipment
  • All welded components and wire mesh walls combine to make this truck extremely tough and strong
  • Center shelf folds down to create two 32-1/2"H areas or remains in the up position to provide full 66-1/2"H of storage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,429.00/each

Specifications

Dimensions

  • Overall Size
    44 x 27 x 76-1/2 in
  • Weight
    267 lbs

Details

  • Finish
    Painted Gray
  • Manufacturer Upc Number
    691215020992
  • Number Of Casters
    6
  • UPC_NO
    691215020992
  • Weight Capacity
    2000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)