Motion
AHS-8-15-14
Adjustable Gantry Crane - Steel Material, Glass Filled Nylon Caster, 15 ft Overall I-Beam Length, 8000 lbs Capacity
MI ITEM #05674739
MFR #AHS-8-15-14
Price$6,036.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Gantry Crane - Steel Material, Glass Filled Nylon Caster, 15 ft Overall I-Beam Length, 8000 lbs Capacity
MI ITEM #05674739
MFR #AHS-8-15-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,036.58/each

Specifications

Dimensions

  • Base Width
    88-1/2 in
  • I-Beam Flange Width
    4 in
  • Overall I Beam Height
    10-1/8 in
  • Overall I Beam Length
    15 ft
  • Under I Beam Usable Height
    8.7 to 14.1 ft in
  • Weight
    1132 lbs

Details

  • Capacity
    8000 lbs
  • Caster Type
    Glass Filled Nylon
  • Manufacturer Upc Number
    691215001670
  • Material
    Steel
  • Prop 65 Statement
  • Technical Data Sheet
  • UPC_NO
    691215001670

Overview

Mfr description
AHS-8-15-14 ADJ HEIGHT STEEL GANTRY
  • Adjustable Steel Gantry Cranes are designed for positioning materials along the beam's length.
  • Facilitate easy mobility from one area to another with four (4) 8" swivel casters with four-position locks.
  • 2K-4K models have glass filled nylon casters, 6K-8K models have phenolic casters, and 10K model has steel casters.
  • Ratchet for easy one person height adjustment.
  • Height is adjustable in 6" increments.
  • Do not move units while loaded.
  • Painted blue finish.
  • Designed for semi-permanent or permanent applications.
  • Requires assistance from fork truck to set-up.
  • Hoist and trolley sold separately.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought