Motion
EHN-40-T
Manual Hydraulic Fixed Portable Chain Hoist - Steel Material, 1000 lbs, 2000 lbs, 3000 lbs, 4000 lbs Weight Capacity
Mi Item #05674746
MFR #EHN-40-T
Price$787.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Hydraulic Fixed Portable Chain Hoist - Steel Material, 1000 lbs, 2000 lbs, 3000 lbs, 4000 lbs Weight Capacity
Mi Item #05674746
MFR #EHN-40-T

Mfr description
EHN-40-T ENGINE HOIST TELESCOPIC LEGS
  • Portable units are designed for easy mobility with two rigid and two swivel casters
  • Choose either foldable-leg or telescopic-leg design
  • Manual single-acting hand pump to easily raise boom
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$787.61/each

Specifications

Dimensions

  • Boom Height
    15 to 81 in, 21 to 85-3/4 in, 3 to 91-13/16 in, 9 to 86-3/8 in
  • Boom Length
    40 in, 47 in, 54 in, 61-1/2 in
  • Weight
    277 lbs

Details

  • Body Material
    Steel
  • Load Capacity
    4000 lbs
  • Manufacturer Upc Number
    691215049559
  • UPC_NO
    691215049559
  • Weight Capacity
    1000 lbs, 2000 lbs, 3000 lbs, 4000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)