Motion
EHN-20-C
Manual Hydraulic Collapsible Portable Chain Hoist - Steel Material, 500 lbs, 1000 lbs, 1500 lbs, 2000 lbs Weight Capacity
Mi Item #05674747
MFR #EHN-20-C
Price$825.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Hydraulic Collapsible Portable Chain Hoist - Steel Material, 500 lbs, 1000 lbs, 1500 lbs, 2000 lbs Weight Capacity
Mi Item #05674747
MFR #EHN-20-C

Mfr description
EHN-20-C ENGINE HOIST FOLDING LEGS 2K
  • Portable units are designed for easy mobility with two rigid and two swivel casters
  • Choose either foldable-leg or telescopic-leg design
  • Manual single-acting hand pump to easily raise boom
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$825.85/each

Specifications

Dimensions

  • Boom Height
    10-1/2 to 82 in, 14-1/2 to 80 in, 17-1/2 to 78 in, 20-1/2 to 76 in
  • Boom Length
    36-5/8 in, 40 in, 43-3/4 in, 47 in
  • Weight
    207 lbs

Details

  • Body Material
    Steel
  • Load Capacity
    2000 lbs
  • Manufacturer Upc Number
    691215049597
  • UPC_NO
    691215049597
  • Weight Capacity
    1000 lbs, 1500 lbs, 2000 lbs, 500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)