Motion
EHN-60-T
Manual Hydraulic Fixed Portable Chain Hoist - Steel Material, 2000 lbs, 3000 lbs, 4000 lbs, 6000 lbs Weight Capacity
Mi Item #05674748
MFR #EHN-60-T
Price$1,070.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Hydraulic Fixed Portable Chain Hoist - Steel Material, 2000 lbs, 3000 lbs, 4000 lbs, 6000 lbs Weight Capacity
Mi Item #05674748
MFR #EHN-60-T

Mfr description
EHN-60-T ENGINE HOIST TELESCOPIC LEGS
  • Portable units are designed for easy mobility with two rigid and two swivel casters
  • Choose either foldable-leg or telescopic-leg design
  • Manual single-acting hand pump to easily raise boom
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,070.35/each

Specifications

Dimensions

  • Boom Height
    11-1/2 in, 16-11/16 to 88-3/16 in, 21 to 75-1/2 in, 6-1/4 to 96-9/16 in, 92-3/8 in
  • Boom Length
    51-7/8 in, 60 in, 68 in, 76-1/4 in
  • Weight
    354 lbs

Details

  • Body Material
    Steel
  • Load Capacity
    6000 lbs
  • Manufacturer Upc Number
    691215049566
  • UPC_NO
    691215049566
  • Weight Capacity
    2000 lbs, 3000 lbs, 4000 lbs, 6000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)