Motion
EHN-40-C
Manual Hydraulic Collapsible Portable Chain Hoist - Steel Material, 1000 lbs, 2000 lbs, 3000 lbs, 4000 lbs Weight Capacity
Mi Item #05674749
MFR #EHN-40-C
Price$869.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Hydraulic Collapsible Portable Chain Hoist - Steel Material, 1000 lbs, 2000 lbs, 3000 lbs, 4000 lbs Weight Capacity
Mi Item #05674749
MFR #EHN-40-C

Mfr description
EHN-40-C ENGINE HOIST FOLDING LEGS 4K
  • Portable units are designed for easy mobility with two rigid and two swivel casters
  • Choose either foldable-leg or telescopic-leg design
  • Manual single-acting hand pump to easily raise boom
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$869.88/each

Specifications

Dimensions

  • Boom Height
    3 to 102 in, 9 to 96-9/16 in, 15 to 91-1/4 in, 21 to 85-3/4 in
  • Boom Length
    40 in, 47 in, 53-1/4 in, 60-1/2 in
  • Weight
    238 lbs

Details

  • Body Material
    Steel
  • Load Capacity
    4000 lbs
  • Manufacturer Upc Number
    691215049603
  • UPC_NO
    691215049603
  • Weight Capacity
    1000 lbs, 2000 lbs, 3000 lbs, 4000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)