Motion
CYL-H-4
Horizontal Cylinder Cabinet, 4 Capacity
MI ITEM #05674753
MFR #CYL-H-4
Price$1,193.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Horizontal Cylinder Cabinet, 4 Capacity
MI ITEM #05674753
MFR #CYL-H-4

Mfr description
CYL-H-4 HORIZONTAL CYLINDER CABINET 4
  • Steel cabinets for storage of cylinders
  • Capacity based on cylinder size
  • Sides are made of expanded steel mesh, top is made of solid sheet steel
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,193.90/each

Specifications

Dimensions

  • Overall Size
    30 x 32 x 35-1/4 in
  • Weight
    190 lbs

Details

  • Cylinder Capacity
    4
  • Manufacturer Upc Number
    691215064941
  • Material
    Steel
  • UPC_NO
    691215064941

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)