Motion
CYL-H-8
Horizontal Cylinder Cabinet, 8 Capacity
Mi Item #05674754
MFR #CYL-H-8
Price$1,833.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Horizontal Cylinder Cabinet, 8 Capacity
Mi Item #05674754
MFR #CYL-H-8

Mfr description
CYL-H-8 HORIZONTAL CYLINDER CABINET 8
  • Steel cabinets for storage of cylinders
  • Capacity based on cylinder size
  • Sides are made of expanded steel mesh, top is made of solid sheet steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,833.00/each

Specifications

Dimensions

  • Overall Size
    30 x 32 x 68-1/4 in
  • Weight
    277 lbs

Details

  • Cylinder Capacity
    8
  • Manufacturer Upc Number
    691215064965
  • Material
    Steel
  • UPC_NO
    691215064965
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)