Motion
CYL-V-510
Vertical Cylinder Storage Cabinet, 5-10 Cylinder Capacity, Yellow
MI ITEM #05674756
MFR #CYL-V-510
Your Price$1,454.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical Cylinder Storage Cabinet, 5-10 Cylinder Capacity, Yellow
MI ITEM #05674756
MFR #CYL-V-510

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,454.60/each(List $1,672.79)

Overview

Mfr description
CYL-V-510 VERTICAL CYLINDER CABINET-5-10
  • Steel cabinets for storage of cylinders
  • Capacity based on cylinder size
  • Sides are made of expanded steel mesh, top is made of solid sheet steel
  • Lockable doors protect cylinders (padlock not included)
  • Base includes lag holes for securing cylinders
  • Vertical units include chains for securing cylinders
  • Red lettered signage noting “Flammable” contents
  • Rugged steel construction with safety yellow finish
  • Finish: Powder-coat on unassembled units
  • Meets NFPA 58 and OSHA section 1910.110 design standards
  • Comes assembled

Specifications

  • Cylinder Capacity
    5 to 10
  • Overall Size
    30 x 32 x 68-1/4 in
  • Manufacturer Upc Number
    691215065023
  • UPC_NO
    691215065023
  • Weight
    287 lbs
  • Color
    Yellow
  • Depth
    30 in
  • Width
    32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text