Motion
7012815773

3M
7012815773

Harness - Nomex, Kevlar Material, Back D-Ring Location, Zinc Plated Steel Leg Strap, Black Color, 310 lbs Weight Capacity
MI ITEM #05674769
MFR #7012815773
List Price$1,134.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7012815773

Harness - Nomex, Kevlar Material, Back D-Ring Location, Zinc Plated Steel Leg Strap, Black Color, 310 lbs Weight Capacity
MI ITEM #05674769
MFR #7012815773

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,134.21/each for your price

Overview

Mfr description
1110801 ARC FLASH HARNESS LRG

Specifications

  • Style Application
    Arc-Flash, Positioning
  • D Ring Locations
    Back
  • Capacity
    310 lbs
  • Leg Strap Buckle
    Zinc Plated Steel
  • Harness Material
    Kevlar, Nomex
  • Arc Flash Or Heat Protection
    Yes
  • High Visibility Or Reflective
    No
  • Color
    Black
  • Padding Or Lining
    Back Padding
  • Stretch Construction
    False
  • Chest Strap Buckle
    Pass-Through

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text