Motion
7012815774

3M
7012815774

Harness - Nomex, Kevlar Material, Back D-Ring Location, Pass-Thru Leg Strap, Black Color, 310 lbs Weight Capacity
MI ITEM #05674770
MFR #7012815774
List Price$1,134.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7012815774

Harness - Nomex, Kevlar Material, Back D-Ring Location, Pass-Thru Leg Strap, Black Color, 310 lbs Weight Capacity
MI ITEM #05674770
MFR #7012815774

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,134.21/each for your price

Overview

Mfr description
1110802 ARC FLASH HARNESS X-LRG

Specifications

  • Style Application
    Arc Flash Construction Style Positioning Harness
  • D Ring Locations
    Back
  • Capacity
    310 lbs
  • Leg Strap Buckle
    Pass-Thru
  • Harness Material
    Kevlar, Nomex
  • Arc Flash Or Heat Protection
    Arc Flash Rated
  • High Visibility Or Reflective
    No
  • Color
    Black
  • Padding Or Lining
    Hip Padding
  • Standards Met
    ASTM F887, ASTM F887-2005, OSHA 1910.66, OSHA 1926.502
  • Stretch Construction
    False
  • Shoulder Strap Buckle
    Friction Roller
  • Chest Strap Buckle
    Pass-Through

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text