Motion
10452 , 4.50 - 1.5 ACME THREAD SCREW X 2

NOOK INDUSTRIES
10452 , 4.50 - 1.5 ACME THREAD SCREW X 2

Acme Screw - Alloy Steel Material, 240.0000 in Long
Mi Item #05674865
MFR #10452 , 4.50 - 1.5 ACME THREAD SCREW X 2
Price$28,809.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
10452 , 4.50 - 1.5 ACME THREAD SCREW X 2

Acme Screw - Alloy Steel Material, 240.0000 in Long
Mi Item #05674865
MFR #10452 , 4.50 - 1.5 ACME THREAD SCREW X 2

Mfr description
10452 , 4.50 - 1.5 ACME THREAD SCREW X 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28,809.97/each

Specifications

Dimensions

  • Lash (Max Axial)
    0.2200 in
  • Lead Accuracy
    0.0006 in/in
  • Length
    240.0000 in
  • Overall Length
    240.0000 in
  • Pitch
    0.6670 in
  • Root Diameter Minimum
    3.7820 in
  • Threads Per Inch
    1-1/2
  • Weight
    45 lbs/ft

Details

  • Acme Screw Type
    Acme Screw
  • Form
    2G
  • Material
    Alloy Steel
  • Starts
    1
  • Thread Code
    452
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)