Motion
5315J
Double Row Angular Contact Bearing - 75 mm Bore, 160 mm OD, 68.30 mm Width, Open, Without Snap Ring, 25 ° Contact Angle, CN
MI ITEM #05674881
MFR #5315J
Price$614.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 75 mm Bore, 160 mm OD, 68.30 mm Width, Open, Without Snap Ring, 25 ° Contact Angle, CN
MI ITEM #05674881
MFR #5315J

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$614.46/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    160 mm
  • Overall Length
    160 mm
  • Overall Width  
    68.30 mm
  • Weight
    12.478 lbs, 5.66 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176062551
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    53
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176062551

Overview

Mfr description
5315J BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text