Motion
6400-06-06-O(6MJ-6MB)BLANK

BRENNAN INDUSTRIES INC
6400-06-06-O(6MJ-6MB)BLANK

6400-06-06-O(6MJ-6MB)BLANK ORIFICE ADPTR
MI ITEM #05674958
MFR #6400-06-06-O(6MJ-6MB)BLANK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6400-06-06-O(6MJ-6MB)BLANK

6400-06-06-O(6MJ-6MB)BLANK ORIFICE ADPTR
MI ITEM #05674958
MFR #6400-06-06-O(6MJ-6MB)BLANK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male O-ring Boss
  • End 1 Thread
    9/16-18 UNF
  • End 2 Style
    Male JIC, Male O-ring Boss
  • End 2 Thread
    9/16-18 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6400

Overview

Mfr description
6400-06-06-O(6MJ-6MB)BLANK ORIFICE ADPTR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought