Motion
RSDQA20-20D-A73HS

SMC CORP OF AMERICA
RSDQA20-20D-A73HS

RSDQA20-20D-A73HS
MI ITEM #05675228
MFR #RSDQA20-20D-A73HS
Price$105.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQA20-20D-A73HS

RSDQA20-20D-A73HS
MI ITEM #05675228
MFR #RSDQA20-20D-A73HS

Mfr description
RSDQA20-20D-A73HS COMPACT STOPPER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.32/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Fixed
  • Cylinder Style
    Stopper
  • Magnet
    With Magnet
  • Mounting Type
    Fixed
  • Piston Action
    Double-Acting
  • Product Type
    Stopper Air Cylinders
  • Type
    Stopper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)