Motion
LL4HP26
Hydraulic Socket - Stainless Steel Body Material, 2 way, 1/2 in NPTF, 1/2 – 14 Female Thread, 4250 psi PSI, 1/2 in Body Size, Buna-N Seal
Mi Item #05675320
MFR #LL4HP26
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Socket - Stainless Steel Body Material, 2 way, 1/2 in NPTF, 1/2 – 14 Female Thread, 4250 psi PSI, 1/2 in Body Size, Buna-N Seal
Mi Item #05675320
MFR #LL4HP26

Mfr description
LL4HP26 SS COUPLERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Actual Thread Size
    1/2 – 14 NPTF
  • Body Size
    1/2 in
  • End Size
    -8
  • Hex Size
    1.1300 in | 28.70 mm

Details

  • Application
    Hydraulic
  • Body Material
    Stainless Steel
  • Coupling Component
    Socket
  • Description Keyword
    1/2 in NPTF, 1/2 – 14 Female Thread
  • Flow Rate
    12.00 gpm
  • Hose Connection Type
    Female NPTF
  • Safety Options
    Ball Lock
  • Seal Material
    Buna-N
  • Standard Interchange
    ISO 7241-B
  • Standards Met
    ISO 7241-1 Series B
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Valve Type
    2 way
  • Working Pressure
    4250 psi
  • Working Pressure Range
    4001 to 5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)