Motion
CQ-C040
REAR CLEVIS PIVOT BRACKET
Mi Item #05675386
MFR #CQ-C040
Price$10.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REAR CLEVIS PIVOT BRACKET
Mi Item #05675386
MFR #CQ-C040

Mfr description
CQ-C040 REAR CLEVIS PIVOT BRACKET
  • Accessory: double clevis pivot bracket
  • Material: carbon steel
  • Surface treatment: nickel plated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.88/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Body Material
    Carbon steel
  • Bracket 1
    D-Style Pivot
  • Compact Cylinder Type
    Parts
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Manufacturer Catalog
  • Mounting Type
    D-Style Pivot
  • Options Included
    Nickel Plated Surface Treatment
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Included
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)