Motion
26081-5072

GARLOCK KLOZURE
26081-5072

Klozure® MILL-RIGHT® ES (HNBR) Oil Seal - Solid, 16.929 in Shaft Dia., 18.898 in OD, 0.748 in Overall Width, Model 87 Design, Mill-Right ES Lip Material
Mi Item #05675537
MFR #26081-5072
Price$2,077.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
26081-5072

Klozure® MILL-RIGHT® ES (HNBR) Oil Seal - Solid, 16.929 in Shaft Dia., 18.898 in OD, 0.748 in Overall Width, Model 87 Design, Mill-Right ES Lip Material
Mi Item #05675537
MFR #26081-5072

Mfr description
87X5072 MILL-RIGHT ES 16.929"ID
  • The KLOZURE® MILL-RIGHT® ES (Hydrogenated Nitrile) Model 87 Oil Seal family provides high abrasion and good chemical resistance
  • Metal reinforced rubber O.D.
  • Reverse bevel lip design with carbon steel garter spring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,077.43/each

Specifications

Dimensions

  • Outside Diameter
    18.898 in
  • Overall Width
    0.748 in
  • Shaft Diameter
    16.929 in
  • Weight
    3.74 lbs

Details

  • Construction Description
    Single Reverse Bevel Lip, Molded-in Carbon Steel Garter Spring, 1/4" Rubber Spacers
  • Continuous Temperature Range
    -40 to 300°F
  • Description Keyword
    Model 87
  • Design Type
    Model 87
  • Harmonization Code
    4016935020.US
  • Lip Material
    Mill-Right ES
  • Lip Type
    Single Lip
  • Manufacturer Catalog Number
    26081-5072
  • Manufacturer Upc Number
    717744810849
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® ES - Hydrogenated Nitrile
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5000 fpm
  • Misalignment Tolerance
    0.1 in
  • Operating Temperature Range
    300 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)