Motion
521H30A+1240

THOMSON (ALTRA)
521H30A+1240

Linear Guide Standard Ball Profile Rail - Series: 500, 30 mm Rail, Standard
Mi Item #05675560
MFR #521H30A+1240
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
521H30A+1240

Linear Guide Standard Ball Profile Rail - Series: 500, 30 mm Rail, Standard
Mi Item #05675560
MFR #521H30A+1240

Mfr description
521H30A 1240 Y=20MM RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Rail Size
    30 mm
  • Overall Length
    1240 mm
  • Weight
    11.68 lbs

Details

  • Accuracy Class
    High Grade
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Rail Style
    Standard
  • Series
    500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)