Motion
8321G001DC24/DCD

ASCO
8321G001DC24/DCD

Solenoid Valve - Piloted Solenoid, 1/4 NPT
Mi Item #05675640
MFR #8321G001DC24/DCD
Price$692.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8321G001DC24/DCD

Solenoid Valve - Piloted Solenoid, 1/4 NPT
Mi Item #05675640
MFR #8321G001DC24/DCD

Mfr description
8321G001 24V DC VALVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$692.00/each

Specifications

Dimensions

  • Lead Wire Length
    18.0000 in
  • Orifice Size
    9/32 in
  • Port Size
    1/4 NPT

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Brass
  • Flow Coefficient Cv Flow Factor Kv
    0.80 Cv
  • Series
    321
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)