Motion
SX0361LLCS13

NTN
SX0361LLCS13

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6400 in ID, 40 mm OD, 0.7200 in Width, Double Sealed, Without Snap Ring
Mi Item #05675849
MFR #SX0361LLCS13
Price$30.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SX0361LLCS13

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6400 in ID, 40 mm OD, 0.7200 in Width, Double Sealed, Without Snap Ring
Mi Item #05675849
MFR #SX0361LLCS13

Mfr description
SX0361LLCS13 BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.88/each

Specifications

Dimensions

  • Bore Diameter  
    0.6400 in
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.7200 in, 18.288 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    0.7200 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.08 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Description
    SX0361LLCS13 BALL BRG
  • Internal Clearance
    CN
  • Long Description
    The SX0361LLCS13 is a 0.6400 in bore radial/deep groove ball bearing with 1.9656 in OD, 0.7200 in width, straight design, double sealed.
  • Manufacturer Catalog Number
    SX0361LLCS13
  • Manufacturer Upc Number
    4547359498790
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2150 lbf
  • Radial Static Load Capacity
    1030 lbf
  • Seal Material
    Nitrile Rubber
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359498790
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)