Motion
RLS 4-2Z

SKF
RLS 4-2Z

Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.3125 in OD, 0.3750 in Width, Double Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #05675895
MFR #RLS 4-2Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RLS 4-2Z

Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.3125 in OD, 0.3750 in Width, Double Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #05675895
MFR #RLS 4-2Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RLS42Z BRG
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Non-Contact Seal
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    9.525 mm
  • Element Material
    Bearing steel
  • Radial Static Load Capacity
    700 lbf
  • Manufacturer Catalog Number
    RLS 4-2Z
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    RLS42Z BRG
  • Seal Material
    Tinplate
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The RLS 4-2Z is a radial deep groove ball bearing with a 0.5000 in bore, straight bore, double shielded, 1.3125 in outside diameter, and 0.3750 in width, engineered for durability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought