Motion
AG4F6
AG-Series Hydraulic Plug - Steel Body Material, Ball Valve, 3/4 in NPTF, 3/4 – 14 Female Thread, 4000 psi PSI, 1/2 in Body Size, Buna-N Seal
Mi Item #05676215
MFR #AG4F6
Price$17.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AG-Series Hydraulic Plug - Steel Body Material, Ball Valve, 3/4 in NPTF, 3/4 – 14 Female Thread, 4000 psi PSI, 1/2 in Body Size, Buna-N Seal
Mi Item #05676215
MFR #AG4F6

Mfr description
AG4F6 PERMANENT HYD HOSE END
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.68/each

Specifications

Dimensions

  • Actual Thread Size
    3/4 – 14 NPT
  • Body Size
    1/2 in
  • Hex
    1.19 in
  • Length
    1.77 in
  • Weight
    0.270 lbs

Details

  • Application
    Agricultural, Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    16500 psi
  • Coupling Component
    Plug
  • Description Keyword
    3/4 in NPTF, 3/4 – 14 Female Thread
  • Flow Rate
    12 gpm
  • Hose Connection Type
    Female NPTF
  • Material
    Steel
  • Seal Material
    Buna-N
  • Standard Interchange
    Pioneer
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Valve Type
    Ball Valve
  • Working Pressure
    4000 psi
  • Working Pressure Range
    3001 to 4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)