Motion
01602 RED 5" P400 PSA DISC ROLL 100/RL

3M
01602 RED 5" P400 PSA DISC ROLL 100/RL

Stikit™ Paper Disc - 5.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P400 Grit, Red Color
Mi Item #05676297
MFR #01602 RED 5" P400 PSA DISC ROLL 100/RL
Price$52.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01602 RED 5" P400 PSA DISC ROLL 100/RL

Stikit™ Paper Disc - 5.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P400 Grit, Red Color
Mi Item #05676297
MFR #01602 RED 5" P400 PSA DISC ROLL 100/RL

Mfr description
01602 RED 5" P400 PSA DISC ROLL 100/RL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Economical abrasive disc
  • Aluminum oxide abrasive offers reliable, dependable results
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.26/each

Specifications

Dimensions

  • Backing Weight
    D
  • Disc Diameter  
    5.0000 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Primer Sanding, Paint Preparation
  • Attachment Method
    PSA
  • Backing Material
    Paper
  • Coat Type
    Open
  • Color
    Red
  • Dry or Wet
    Dry
  • Grit Number
    P400
  • Manufacturer Upc Number
    00051131016026
  • Max Rpm
    12000 rpm
  • Mounting Type
    PSA
  • UPC_NO
    00051131016026
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)