Motion
01603

3M
01603

Stikit™ Paper Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 320 Grit, Red Color
Mi Item #05676304
MFR #01603
Price$63.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01603

Stikit™ Paper Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 320 Grit, Red Color
Mi Item #05676304
MFR #01603

Mfr description
01603 RED 5" P320 PSA DISC ROLL 100/RL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Economical abrasive disc
  • Aluminum oxide abrasive offers reliable, dependable results
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.62/each

Specifications

Dimensions

  • Backing Weight
    D-Weight
  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Paint Preparation, Primer Sanding
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Paper
  • Coat Type
    Open Coat
  • Color
    Red
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grit Number
    320
  • Manufacturer Package Quantity
    600
  • Manufacturer Stock Number
    7000119911
  • Manufacturer Upc Number
    00051131016033
  • Material Application
    Clear Coat, Fiberglass, Filler, Metal, Paint, Plastic, Putty
  • Max Rpm
    12000 rpm
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00051131016033
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)