Motion
SRF30-T11N
Standard Air Regulator - 3/8 in Inlet Port, Tube, NPT Outlet Thread
Mi Item #05676518
MFR #SRF30-T11N
Price$1,228.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 3/8 in Inlet Port, Tube, NPT Outlet Thread
Mi Item #05676518
MFR #SRF30-T11N

Mfr description
SRF30-T11N FLUOROPOLYMER REGULATOR
  • Clean regulator series
  • One piece structure w/LQ fitting
  • Tube porting available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,228.60/each

Specifications

Dimensions

  • Connection Size
    0.3750 in
  • Inlet Port Size
    3/8 in
  • Weight
    0.79 lbs

Details

  • Digital Pressure Switch
    No
  • Fluid Comp
    Air
  • Inlet Port Type
    Tube
  • Outlet Port Thread Type
    NPT
  • Pressure Gauge Included
    No
  • Series/System
    SFR
  • Thread Standard
    NPT
  • Valve Seal Material
    Fluoro Resin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)