Motion
UCST211-35C4HR23

AMI BEARINGS INC
UCST211-35C4HR23

Ball Bearing Take-Up Unit - Side Mount, 2-3/16 in Bore, Cast Iron Housing, Set Screw Collar
Mi Item #05676542
MFR #UCST211-35C4HR23
Price$678.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCST211-35C4HR23

Ball Bearing Take-Up Unit - Side Mount, 2-3/16 in Bore, Cast Iron Housing, Set Screw Collar
Mi Item #05676542
MFR #UCST211-35C4HR23

Mfr description
UCST211-35C4HR23 2-3/16 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$678.08/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/16 in
  • Overall Height
    5.7500 in
  • Overall Length
    6.7500 in
  • Slot Spacing  
    3.7500 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCST211-35C4HR23
  • Manufacturer Upc Number
    0808250265855
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    9700 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UCST200C4HR23
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)