Motion
Z7660XNR01
Trash Bag - 60 gal, 0.67 mil, Natural, 38 in Wide, 60 in Long, 200 Per Carton
MI ITEM #05676618
MFR #Z7660XNR01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trash Bag - 60 gal, 0.67 mil, Natural, 38 in Wide, 60 in Long, 200 Per Carton
MI ITEM #05676618
MFR #Z7660XNR01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Z7660XN R01 38X60 17 MIC 60 GALLONS

Specifications

  • Bag Capacity
    60 gal (US)
  • Thickness
    0.67 mil
  • Color
    Natural
  • Material
    High-Density Polyethylene (HDPE)
  • Width Of The Bag Liner
    38 in
  • Length Of The Bag Liner
    60 in
  • Package Quantity
    200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought