Motion
25027

3M
25027

Traction Tape - Beige Color
Mi Item #05676806
MFR #25027
Price$519.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
25027

Traction Tape - Beige Color
Mi Item #05676806
MFR #25027

Mfr description
25027 5401 TRACTION TAPE 2"X 36YD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Silicone backing provides traction for material passing over rollers commonly used in printing processes
  • Fiberglass reinforcing provides a durable and conformable product for wrapping applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$519.80/each

Specifications

Dimensions

  • Length
    36 yds
  • Width
    2 in

Details

  • Color
    Beige
  • Manufacturer Stock Number
    00051115250279
  • Manufacturer Upc Number
    00051115250279
  • Type
    Traction Tape
  • UPC_NO
    00051115250279
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)