Motion
MX1084893
MARXMAN™ Manintenance Tools Pipe Tap - 207 Series, High Speed Steel Material, Bright Finish/Coating, 5 Flutes, 1 – 11-1/2 Thread, NPT
MI ITEM #05676808
MFR #MX1084893
Your Price$216.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Pipe Tap - 207 Series, High Speed Steel Material, Bright Finish/Coating, 5 Flutes, 1 – 11-1/2 Thread, NPT
MI ITEM #05676808
MFR #MX1084893

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$216.36/each(List $248.82)

Overview

Mfr description
84893 MILLING CUTTER

Specifications

  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Tap Type
    Pipe Tap
  • Number Of Flutes
    5
  • Thread Length
    1-3/4 in
  • Thread Standard
    NPT
  • Coolant Delivery
    External
  • Overall Length
    3-3/4 in
  • Series
    207
  • Chamfer
    2P-3.5P
  • Thread Size
    1 – 11-1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text