Motion
78984085
30 Piece, 1/32 to 1/4 Inch Radius, Stainless Steel Radius Gage Set Style B, 1/64 Inch Graduation
Mi Item #05676919
MFR #78984085
Price$39.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30 Piece, 1/32 to 1/4 Inch Radius, Stainless Steel Radius Gage Set Style B, 1/64 Inch Graduation
Mi Item #05676919
MFR #78984085

Mfr description
14-178-8 WELD FILLET GAUGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.75/each

Specifications

Dimensions

  • Maximum Radius
    1/4 in
  • Minimum Radius
    1/32 in

Details

  • Concave Radii Included
    1/32 in, 3/64 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 15/64 in, 1/4 in
  • Convex Radii Included
    1/32 in, 3/64 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 15/64 in, 1/4 in
  • Holder Included
    No
  • Material
    Stainless Steel
  • Number Of Pieces
    30
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)