Motion
CS8516
Control Series Power Return Tape Measure - 16 ft Blade Length, 3/4 in Blade Width, Yellow Blade Color
MI ITEM #05677054
MFR #CS8516
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Control Series Power Return Tape Measure - 16 ft Blade Length, 3/4 in Blade Width, Yellow Blade Color
MI ITEM #05677054
MFR #CS8516

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CS8516 3/4 X 16' RULE
  • Drag Strip™ finger access for measuring and retraction control
  • Wide end-hook holds better and makes marking easier
  • New blade design achieves 10' standout, make longer measurements easier
  • Clear coat blade protection for more durable markings
  • Durable case allows for added control and grip
  • Integrated D-ring for tether strap or easy handling storage
  • Easy on/off belt clip for fast attachment to belt

Specifications

  • Blade Length
    16 ft
  • Blade Width
    3/4 in
  • Blade Color
    Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought