Motion
CP56-CSQMP
CP56-CSQMP Bare Shaft Progressive Cavity Pump w/ Wobble Stator - 24 gpm, 50 psi, 1-1/2 in x 1-1/4 in NPT Ports
MI ITEM #05677111
MFR #CP56-CSQMP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CP56-CSQMP Bare Shaft Progressive Cavity Pump w/ Wobble Stator - 24 gpm, 50 psi, 1-1/2 in x 1-1/4 in NPT Ports
MI ITEM #05677111
MFR #CP56-CSQMP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CP56-CSQMP PROGRESSIVE CAVITY PUMP

Specifications

  • Type Design
    Bare Shaft
  • Maximum Flow Rate
    24 gpm
  • Max Pressure
    50 psi
  • Inlet Port Size
    1-1/2 in NPT
  • Outlet Port Size
    1-1/4 in NPT
  • Horsepower Requirements
    1-1/2 hp
  • Stator Type
    Wobble Stator
  • Motor Phase Options
    1 or 3 phase
  • Pump Body Material
    Cast Iron
  • Wetted Materials
    Stainless Steel
  • Stator Material
    Buna Nitrile
  • Seal
    Mechanical Seal
  • Drive/Option
    Direct Coupled

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought