Motion
450  KIT, Q/D BUSHING 2.000

HUB CITY INC
450 KIT, Q/D BUSHING 2.000

Speed Reducer Bushing Kit - 452, 455, 4502, 4505 Reducer Size, 2.0000 in Bore Dia., Steel Material
Mi Item #05677436
MFR #450 KIT, Q/D BUSHING 2.000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
450 KIT, Q/D BUSHING 2.000

Speed Reducer Bushing Kit - 452, 455, 4502, 4505 Reducer Size, 2.0000 in Bore Dia., Steel Material
Mi Item #05677436
MFR #450 KIT, Q/D BUSHING 2.000

Mfr description
0229-02684 2" BUSHING KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Bushing Bore Diameter
    2.0000 in
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore
    2.0630 in
  • Manufacturer Reducer Size
    452, 455, 4502, 4505
  • Minimum Keyway Size
    1/2 x 1/4 in
  • Outside Diameter
    4.6250 in
  • Overall Length
    2.0000 in
  • Shipping Dimensions Height
    4.0000 in
  • Shipping Dimensions Length
    4.0000 in
  • Shipping Dimensions Width
    4.0000 in
  • Weight
    8.00 lbs

Details

  • Bushing Type
    QD Bushing
  • CAD Drawing
  • Includes
    Two Bushings, Key and Mounting Hardware
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    450 KIT, Q/D BUSHING 2.000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798217628
  • Material
    Steel
  • Product Types
    Worm Speed Reducer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)