Motion
NF040707
NF040707 NYLON FLG BUSHING
Mi Item #05677512
MFR #NF040707
Price$2.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NF040707 NYLON FLG BUSHING
Mi Item #05677512
MFR #NF040707

Mfr description
NF040707 NYLON FLG BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.24/each

Specifications

Dimensions

  • Flange Diameter  
    0.5625 in
  • Inside Diameter
    0.2500 in
  • Maximum P Value
    400
  • Maximum PV Value
    3000
  • Outside Diameter  
    0.4375 in
  • Overall Length  
    0.4375 in
  • Weight
    0.0021 lbs

Details

  • Bushing Material
    Nylon
  • Bushing Type
    Flanged
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905108198
  • Max V Value
    360 sfpm
  • Operating Temperature Range
    -20 to 250 ºF
  • Product Type
    Plain Sleeve & Flanged Bearings
  • UPC_NO
    717905108198
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)