Motion
55625 T29 4-1/2X7/8 80+Y 967A FLAP DISC

3M
55625 T29 4-1/2X7/8 80+Y 967A FLAP DISC

Cubitron™ II Flap Disc - Type 29, 4-1/2 in Disc Diameter, 0.8750 in Center Hole, 80 Grit, 13300 rpm
MI ITEM #05677588
MFR #55625 T29 4-1/2X7/8 80+Y 967A FLAP DISC
Your Price$13.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
55625 T29 4-1/2X7/8 80+Y 967A FLAP DISC

Cubitron™ II Flap Disc - Type 29, 4-1/2 in Disc Diameter, 0.8750 in Center Hole, 80 Grit, 13300 rpm
MI ITEM #05677588
MFR #55625 T29 4-1/2X7/8 80+Y 967A FLAP DISC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$13.63/each(List $16.80)

Overview

Mfr description
55625 T29 4-1/2X7/8 80+Y 967A FLAP DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal 3M flap disc for medium-duty applications like weld removal and surface preparation
  • Built with 3M Precision-Shaped Grain for an exceptionally fast cut, helping increase productivity
  • Poly-cotton backing delivers controlled, even wear in medium unit pressure applications
  • Individual flaps break down, exposing fresh mineral to deliver consistent cut rate for the life of the disc
  • Easy to use, with less gouging than fiber discs and bonded wheels
  • Offers a great balance of fast cut and long life

Specifications

  • Flap Disc Type
    Type 29
  • Disc Diameter
  • Abrasive Material
    Precision Shaped Ceramic
  • Grit Number
    80
  • Center Hole Diameter
  • Backing Material
    Poly-cotton
  • Coat Type
    Closed Coat
  • Backing Weight
    Y Weight
  • Bonding Type
    Resin
  • Max Rpm
    13300 rpm
  • Maximum Speed
    13300 rpm
  • Application
    Deburring, Grinding
  • Manufacturer Stock Number
    60440273609
  • Manufacturer Upc Number
    00051141556253
  • UPC_NO
    00051141556253
  • Arbor Size
    7/8 in
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Manufacturer Package Quantity
    10
  • Series
    967A
  • Weight
    0.205 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text