Motion
66252843321

NORTON ABRASIVES
66252843321

Depressed Center Wheel - Type 27/42, 4-1/2 in Wheel Dia., 0.1250 in Thickness, 5/8 in Arbor, 24 Grit, 13580 rpm
MI ITEM #05677594
MFR #66252843321
Your Price$18.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252843321

Depressed Center Wheel - Type 27/42, 4-1/2 in Wheel Dia., 0.1250 in Thickness, 5/8 in Arbor, 24 Grit, 13580 rpm
MI ITEM #05677594
MFR #66252843321

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.97/each(List $21.82)

Overview

Mfr description
66252843321 4-1/2 X .125 X 5/8-11 WHEEL

Specifications

  • Abrasive Material
    Ceramic Alumina
  • Wheel Diameter
  • Wheel Thickness
  • Arbor Size
    5/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27/42
  • Grit Number
    24
  • Grade
    Extra Coarse
  • Max Rpm
    13580 rpm
  • UPC_NO
    66252843321
  • Package Quantity
    10
  • Arbor Hole Size
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought