Motion
6813LLU

NTN
6813LLU

Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 85 mm OD, 10 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #05677596
MFR #6813LLU
Price$521.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6813LLU

Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 85 mm OD, 10 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #05677596
MFR #6813LLU

Mfr description
6813LLU BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$521.83/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.3937 in, 10.000 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    10 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.27 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6813LLU BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The 6813LLU is a 65 mm bore radial/deep groove ball bearing with an 85 mm OD and 10 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    6813LLU
  • Manufacturer Upc Number
    4547359585988
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2870 lbf
  • Radial Static Load Capacity
    2470 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359585988
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)