Motion
6816LLU

NTN
6816LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 100 mm OD, 10 mm Width, Double Sealed, Without Snap Ring
MI ITEM #05677597
MFR #6816LLU
Your Price$564.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6816LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 100 mm OD, 10 mm Width, Double Sealed, Without Snap Ring
MI ITEM #05677597
MFR #6816LLU

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$564.85/each(List $661.02)

Overview

Mfr description
6816LLU BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.3937 in, 10.000 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Radial Dynamic Load Capacity
    3140 lbf
  • Radial Static Load Capacity
    2990 lbf
  • Manufacturer Catalog Number
    6816LLU
  • Manufacturer Upc Number
    4547359586145
  • UPC_NO
    4547359586145
  • Weight
    0.33 lbs
  • Description
    6816LLU BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5052
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6816LLU is an 80 mm bore radial/deep groove ball bearing with a 100 mm OD and 10 mm width, double sealed for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text