Motion
651009

GRACO INC
651009

Husky® 1050S Metallic Bolted Pump - 1 in NPT Ports, 50 gpm Max, 125 psi Max, 1 in Inlet / Outlet, 1/8 in Dia. Max Solids, 0.170 gal Avg Displacement, Stainless Steel Fluid Section, PTFE Ball, Stainless Steel Center Section, Stainless Steel Check Seat, PTFE Diaphragm
MI ITEM #05677644
MFR #651009
Price$5,392.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
651009

Husky® 1050S Metallic Bolted Pump - 1 in NPT Ports, 50 gpm Max, 125 psi Max, 1 in Inlet / Outlet, 1/8 in Dia. Max Solids, 0.170 gal Avg Displacement, Stainless Steel Fluid Section, PTFE Ball, Stainless Steel Center Section, Stainless Steel Check Seat, PTFE Diaphragm
MI ITEM #05677644
MFR #651009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,392.91/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1 in
  • Weight
    41.40 lbs

Details

  • Air End Repair Kit
    24B768
  • Air Exhaust
    3/4 NPT
  • Air Inlet
    1/2 NPT
  • Average Displacement
    0.170 gal
  • Ball Material
    PTFE
  • Center Section Material
    Stainless Steel
  • Certification
    ATEX, CE
  • Check Seat Material
    Stainless Steel
  • Description Keyword
    1 in NPT Ports
  • Diaphragm Material
    PTFE
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    125 psi
  • Max Solids
    1/8 in Dia.
  • Maximum Flow Rate
    50 gpm
  • O Ring Material
    PTFE
  • Porting
    Center Port / End Port
  • Suction Lift
    Wet - 29.00 ft, Dry - 16.00 ft
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Metallic Bolted
  • Wet End Repair Kit
    24B627
  • Wetted Materials
    Stainless Steel

Overview

Mfr description
651009 - PUMP,1050S,SS/PT/PT/A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought