Motion
DB3GGG

GRACO INC
DB3GGG

Husky® 1590 Metallic Bolted Pump - 1-1/2 in NPT Ports, 100 gpm Max, 120 psi Max, 1-1/2 in Inlet / Outlet, 3/16 in Dia. Max Solids, Aluminum Fluid Section, Geolast® Ball, Aluminum Center Section, Geolast® Check Seat, Geolast Diaphragm
MI ITEM #05677646
MFR #DB3GGG
Price$2,701.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
DB3GGG

Husky® 1590 Metallic Bolted Pump - 1-1/2 in NPT Ports, 100 gpm Max, 120 psi Max, 1-1/2 in Inlet / Outlet, 3/16 in Dia. Max Solids, Aluminum Fluid Section, Geolast® Ball, Aluminum Center Section, Geolast® Check Seat, Geolast Diaphragm
MI ITEM #05677646
MFR #DB3GGG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,701.40/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1-1/2 in
  • Weight
    33.50 lbs

Details

  • Air End Repair Kit
    236273
  • Air Exhaust
    3/4 NPT
  • Air Inlet
    1/2 NPT
  • Ball Material
    Geolast®
  • Center Section Material
    Aluminum
  • Certification
    ATEX, CE
  • Check Seat Material
    Geolast®
  • Description Keyword
    1-1/2 in NPT Ports
  • Diaphragm Material
    Geolast
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    120 psi
  • Max Solids
    3/16 in Dia.
  • Maximum Flow Rate
    100 gpm
  • O Ring Material
    PTFE
  • Porting
    End Port
  • Suction Lift
    Dry - 18.00 ft, Wet - 18.00 ft
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Metallic Bolted
  • Wet End Repair Kit
    D0BGGG
  • Wetted Materials
    Aluminum

Overview

Mfr description
DB3GGG - PUMP DIAPHRAGM 1590 GEO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought